GATES TIMING BELT L PITCH 480 L 100


PowerGrip Timing Belt

References
gates:480 L 100
rubix:103A1452
manufacturer :9257-33048
ean:5412571225013
brand logo
brand logo
Technical specifications
Profilel
Primitive length48 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 480 L 100


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length48 ''
Belt width25.4 mm
Pitch9.52 mm
Materialcr
Number of teeth128
Height3.5 mm
Primitive length (mm)1219.2 mm
Show UNSPSC/ECL@SS
£ 22.11 excl. VAT
/ Each
£ 26.53 incl. VAT
  • In stock: Next day delivery