GATES TIMING BELT L PITCH 600 L 075


PowerGrip Timing Belt

References
gates:600 L 075
rubix:102A5888
manufacturer :9257-32060
ean:5412571224849
brand logo
brand logo
Technical specifications
ProfileL
Primitive length60 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 600 L 075


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length60 ''
Belt width19.05 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth160
Height3.5 mm
Primitive length (mm)1524 mm
Show UNSPSC/ECL@SS
£ 19.82 excl. VAT
/ Each
£ 23.78 incl. VAT
  • In stock: Next day delivery