GATES L TBLTSLEEVE 405L/SLEEVE


PowerGrip Timing Belt

References
gates:405-L
rubix:104A2649
ean:5412571211085
brand logo
brand logo
Technical specifications
Profilel
Primitive length40.5 ''
Pitch9.52 mm
See all Specifications

Product details : GATES L TBLTSLEEVE 405L/SLEEVE


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length40.5 ''
Pitch9.52 mm
Materialcr
Number of teeth108
Height3.5 mm
Primitive length (mm)1028.7 mm
Show UNSPSC/ECL@SS
£ 279.54 excl. VAT
/ Each
£ 335.45 incl. VAT
  • In stock: Next day delivery