GATES TIMING BELT H PITCH 1250H100


PowerGrip Timing Belt

References
gates:1250 H 100
rubix:102A2936
manufacturer :9257-42125
ean:5412571225501
brand logo
brand logo
Technical specifications
ProfileH
Primitive length125 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 1250H100


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length125 ''
Belt width25.4 mm
Pitch12.7 mm
MaterialCR
Number of teeth250
Height4 mm
Primitive length (mm)3175 mm
Show UNSPSC/ECL@SS
£ 53.44 excl. VAT
/ Each
£ 64.13 incl. VAT
  • Usually arrives within 14 working days