GATES H TBLTSLEEVE 900 H 1300


PowerGrip Timing Belt

References
gates:900-H
rubix:106A2252
ean:5412571214604
brand logo
brand logo
Technical specifications
ProfileH
Primitive length90 ''
Belt width330 mm
See all Specifications

Product details : GATES H TBLTSLEEVE 900 H 1300


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length90 ''
Belt width330 mm
Pitch12.7 mm
MaterialCR
Number of teeth180
Height4 mm
Primitive length (mm)2286 mm
Show UNSPSC/ECL@SS
£ 4,492.54 excl. VAT
/ Each
£ 5,391.05 incl. VAT
  • In stock: Next day delivery