FENNERDRIV SPZ 5MTR POWERTWIST POWERTWIST-SPZX5MTR

POWERTWIST Drive Wedge Belt

See technical information

References

Fenner Industrial Motion:POWERTWIST-SPZX5MTR
Rubix:163A9429
Manufacturer :0460616
EAN:0662345213394
brand logo

Technical specifications

Profilewedge
Length5000 mm
Typespz
See all Specifications

Product details : FENNERDRIV SPZ 5MTR POWERTWIST POWERTWIST-SPZX5MTR


As a long-lasting upgrade to rubber belts, PowerTwist Drive Link Belting combines the performance of a rubber belt with additional cost-saving benefits:

Strengths

Reduced Maintenance
- Fast, Easy Installation – twist lock design is made to length by hand
- Fit and Forget – no need to re-tension
- Drops right in to existing equipment

Longer Belt Life

- Withstands extreme temperatures -40°F to +240°F (-40°C to +116°C)
- Unaffected by oil, grease, water and common industrial solvents
- High resistance to abrasion and shock loads

Simple Inventory Management

- Less money tied up in spare endless belts
- Always have the right belt length on hand
- Available in red classical V and blue wedge profiles

Technical specifications


Attributes
Profilewedge
Length5000 mm
Typespz
Height8 mm
£ 180.33 excl. VAT
/ Each
£ 216.40 incl. VAT
  • Usually arrives within 14 working days