References
Fenner Industrial Motion:0410030
Rubix:255A1050
EAN:0662345011853

Documents
Product details : FENNERDRIV 0410030 POWERTWIST DRIVE V-BELT A 10M
PowerTwist Link Belting, the V belt you’ve come to love, is now available in SPA & SPB wedge profiles! This long-lasting upgrade to rubber wedge belts combines the performance of rubber with additional cost-saving benefits
Strengths
•Easy, Fast Installation
Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
Drops right in to existing equipment
Longer Belt Life
Withstands extreme temperatures -40°C to +116°C (-40°F to +240°F)
Unaffected by oil, grease, water and common industrial solvents
High resistance to abrasion and shock loads
Simple Inventory Management
Less money tied up in spare endless belts
Always have the right belt length on hand
Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
Drops right in to existing equipment
Longer Belt Life
Withstands extreme temperatures -40°C to +116°C (-40°F to +240°F)
Unaffected by oil, grease, water and common industrial solvents
High resistance to abrasion and shock loads
Simple Inventory Management
Less money tied up in spare endless belts
Always have the right belt length on hand
Technical specifications
Attributes
| Profile | a/4l/13 |
|---|---|
| Type | drive link belt |
| Height | 4 mm |
Show UNSPSC/ECL@SS
£ 283.31 excl. VAT
/ Each
£ 339.97 incl. VAT
- Usually arrives within 14 working days
