PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333


Pramet Blade For External Grooving

References
pramet:XLCFN 3204 M 5.00
rubix:2533133
ean:3603602916990

Product details : PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333


Parting and grooving blade for LFMX 2.00 and LFMX 2.20 inserts with a maximum grooving depth of 25 mm
Spring clamp parting and grooving tool blade for holding a single ended insert with 5mm cutting width (designation LFMX 5.1-. ), tool style assembly with 32-DU.. for a maximum grooving depth of 60mm, tool blade height 32mm and length 150mm for deep radial grooving, parting-off and tube parting-off

Strengths

Available with single edge inserts for production of deeper grooves
Back stop incorporated within insert for improved depth control

Applications

Suitable for LFMX Inserts
Pramet XLCFN Turning Holder
Parting & Grooving Blade For LCM Style Inserts

Technical specifications


Attributes
No attributes to display for this product
£ 74.00 excl. VAT
/ Each
£ 88.80 incl. VAT
  • Usually arrives within 14 working days