PRAMET LNGX 120508ER-M:M8340 MILLING INSERT 6798588 PK10


Pramet Milling Insert

References
pramet:LNGX 120508ER-M:M8340
rubix:2591866
brand logo
brand logo
Technical specifications
Nuance/shadecvd coated
Materialcarbide

Product details : PRAMET LNGX 120508ER-M:M8340 MILLING INSERT 6798588 PK10


M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load. Insert ADMX -M for milling. Very positive geometry for medium-finishing with light and medium machining conditions on material groups P and M, secondary application K and supplementary S. Coating PVD M8340, main application class ISO P35, M30, S35, secondary K30, H20
Double-sided milling insert LNGX 1205, rectangular for a maximum depth of cut of 9.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-G and M geometry with rounded cutting edges, M8340 PVD coated fine grained WC-Co carbide within ISO-grade range P25-P50 for machining of steel with shoulder mills SLN12

Strengths

Wear resistant type H submicron substrate
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions

Applications

Steels
Inox steels
Hardened steels < 54 HRC
Hardened steels < 62 HRC
Heat resisting steels
Cast iron
Non ferrous metals
Light alloys
Nickel alloys
Titanium
Graphite
Plastics

Technical specifications


Attributes
Nuance/shadecvd coated
Materialcarbide
Show UNSPSC/ECL@SS
£ 157.84 excl. VAT
/ Each
£ 189.41 incl. VAT
  • Usually arrives within 14 working days