PRAMET ODKT 0505ADSR-FM:M8345 MILLING INSERT 7342894 PK10


Pramet Milling Insert

References
pramet:ODKT 0505ADSR-FM:M8345
rubix:2591880

Product details : PRAMET ODKT 0505ADSR-FM:M8345 MILLING INSERT 7342894 PK10


The SOD05 cutter, engineered by Pramet, is a versatile cutter whose setting angle can be changed by simply indexing to a different shape insert. The cutters universal pocket is capable of carrying octagonal, round and square inserts
Single-sided milling insert ODKT 0505 with chip-breakers, octagonal for a maximum depth of cut of 2.7mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-K and FM geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade range P30-P50 for machining of steel with copy face mills SOD05

Strengths

Octagonal Face and shoulder milling insert
8 cutting edges and 45deg Angle

Applications

Suitable for unstable cutting condition

Technical specifications


Attributes
No attributes to display for this product
£ 122.56 excl. VAT
/ Each
£ 147.07 incl. VAT
  • Usually arrives within 14 working days