PRAMET SDMT 120508SN-R:M8345 MILLING INSERT 7342915 PK10


Pramet Milling Insert

References
pramet:SDMT 120508SN-R:M8345
rubix:2591893

Product details : PRAMET SDMT 120508SN-R:M8345 MILLING INSERT 7342915 PK10


SDMT are inserts for shoulder milling and face milling available in versatile grades and also part of the SOD milling system which takes RD, SD & OD style inserts
Single-sided milling insert SDMT 1205 with chip-breakers, square for a maximum depth of cut of 10.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-M and R geometry with rounded cutting edges and facet, M8345 PVD coated WC-Co carbide within ISO-grade range P30-P50 for machining of steel with copy face mills SOD05

Strengths

Available in versatile grades

Applications

Steel, Stainless steel, Cast iron, High performance alloys, Non-ferrous materials

Technical specifications


Attributes
No attributes to display for this product
£ 135.22 excl. VAT
/ Each
£ 162.26 incl. VAT
  • Usually arrives within 14 working days