PRAMET PARTING & GROOVING INSERT LFMX 5.1-.20SNM2:T8330
Pramet Neutral Grade Lathe Turning Insert
See technical informationSee documentsReferences
Pramet:LFMX 5.1-.20SNM2:T8330
Rubix:2591765
EAN:3603602897176

Documents
Product details : PRAMET PARTING & GROOVING INSERT LFMX 5.1-.20SNM2:T8330
LFMX Parting & Grooving Insert for use with XLCFN Blades
Single ended parting and grooving insert, with a 5.1mm cutting width and 0.2mm corner radii, an accuracy according to tolerance class-M and chip-breaker M2 with rounded cutting edges with facet, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and M20-M35 for machining of steel and stainless-steel in combination with PRAMET XL.F(NRL) 5.00 parting and grooving tools
Strengths
Sub-micron substrate with a relatively high cobalt content
Nano-layered PVD coating with gradient transitions
Lower internal coating tension with higher hardness
Lower notch wear on the main cutting edge
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Nano-layered PVD coating with gradient transitions
Lower internal coating tension with higher hardness
Lower notch wear on the main cutting edge
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Applications
Excellent for machining steel, stainless steel and cast iron
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 4.8 mm |
Show UNSPSC/ECL@SS
£ 147.60 excl. VAT
/ Each
£ 177.12 incl. VAT
- Usually arrives within 14 working days