PRAMET POSITIVE ISO TURNING INSERT TCMT 090204E-FF2:T9325


Pramet Positive Turning Insert

References
pramet:TCMT 090204E-FF2:T9325
rubix:2592278
ean:3603602914866
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET POSITIVE ISO TURNING INSERT TCMT 090204E-FF2:T9325


Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 5.56mm, 2.38mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FF2 with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for fine to medium machining of steels

Strengths

T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness2.38 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 51.30 excl. VAT
/ Each
£ 61.56 incl. VAT
  • Usually arrives within 14 working days