PRAMET CCMT 080308E-FF2:T9325 7156715


Pramet Turning Insert

References
pramet:CCMT 080308E-FF2:T9325
rubix:376A6467
manufacturer :CCMT080308EFF2T9325
ean:3603603166561
brand logo
brand logo
Technical specifications
Nuance/shadecvd coated
See all Specifications

Product details : PRAMET CCMT 080308E-FF2:T9325 7156715


FF Chip breaker is from finishing of steel and Stainless capable of taking very small cuts and giving good chip control
Single-sided positive turning insert, 80° rhomboid with 7° clearance, inscribed circle diameter of 7.94mm, 3.18mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FF2 with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for fine to medium machining of steels

Strengths

T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts

Applications

Cast Iron
Stainless Steel
Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadecvd coated
Thickness3.18 mm
Radius0.8 mm
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days