PRAMET TNMG 160408E-NM:T7325 7156387


Pramet Turning Insert

References
pramet:TNMG 160408E-NM:T7325
rubix:376A6040
manufacturer :TNMG160408ENMT7325
ean:3603603165083
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET TNMG 160408E-NM:T7325 7156387


Triangle-shape negative indexable insert for turning, with indexing accuracy according to tolerance class M and chipbreaker on both sides
Double-sided negative turning insert, triangular with inscribed circle diameter of 9.525mm, 4.76mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NM with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges M10-M25 and S10-S25, for fine to heavy machining of stainless-steels and super-alloys

Strengths

T7325 grade first choice and most versatile grade for turning stainless steels
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life

Applications

For turning stainless steels

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness4.76 mm
Radius0.8 mm
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
  • Usually arrives within 14 working days