References
Gates:8VP1900 PREDATOR
Rubix:270A0838
Manufacturer :918900190
EAN:5414465684593

Product details : GATES 918900190 PREDATOR V-BELT 8VP1900
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | 8vp |
|---|---|
| Upper width | 25 mm |
| Pitch length | 4826 mm |
| Interior length | 4697 mm |
| Outer length | 748.03 mm |
| Thickness | 23 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | smooth (non-toothed) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 317 mm |
Show UNSPSC/ECL@SS
£ 229.95 excl. VAT
/ Each
£ 275.94 incl. VAT
- Usually arrives within 14 working days
