GATES 9 RIB SPC SECTION PREDATOR POWERBAND V BELT SPCP10000/9


Predator PowerBand SPC

References
gates:SPCP10000/9 PREDATOR POWERBAND
rubix:101A8043
manufacturer :9194-51009
ean:5414465608230
brand logo
brand logo
Technical specifications
ProfileSPCP
Interior length10000 mm
Number of ribs9
See all Specifications

Product details : GATES 9 RIB SPC SECTION PREDATOR POWERBAND V BELT SPCP10000/9


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
ProfileSPCP
Interior length10000 mm
Number of ribs9
MaterialCR
ExecutionAR
Show UNSPSC/ECL@SS
£ 7,787.19 excl. VAT
/ Each
£ 9,344.63 incl. VAT
  • Usually arrives within 14 working days