GATES 919451131 V-BELT SPCP11200/11 PREDATOR POWERBAN
Predator PowerBand SPC
See technical informationReferences
Gates:SPCP11200/11 PREDATOR POWERBAN
Rubix:101A8501
Manufacturer :919451131
EAN:5414465608445

Product details : GATES 919451131 V-BELT SPCP11200/11 PREDATOR POWERBAN
Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.
Strengths
• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Interior length | 11200 mm |
| Number of ribs | 11 |
| Material | cr |
| Execution | ar |
Show UNSPSC/ECL@SS
£ 11,076.27 excl. VAT
/ Each
£ 13,291.52 incl. VAT
- Usually arrives within 14 working days
