References
Gates:SPBP2120 PREDATOR
Rubix:269A8024
Manufacturer :919002120
EAN:5414465579684



Product details : GATES 919002120 PREDATOR V-BELT SPBP2120
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2120 mm |
| Interior length | 2060 mm |
| Outer length | 2142 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Usually arrives within 14 working days
