Super HC V-Belt
Profile | SPB |
---|---|
Pitch length | 8500 mm |
The Gates Super HC V-belt combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. It transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives!
Profile | SPB |
---|---|
Pitch length | 8500 mm |
Upper width | 16 mm |
Height | 13 mm |
In stock: Next day delivery