References
Gates:SPBP3150 PREDATOR
Rubix:103A5294
Manufacturer :919003150
EAN:5414465579707

Documents
Product details : GATES 919003150 PREDATOR V-BELT SPBP3150/5VP1250
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3150 mm |
| Interior length | 3150 mm |
| Outer length | 3172 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 66.36 excl. VAT
/ Each
£ 79.63 incl. VAT
- In stock: Next day delivery
