References
Gates:SPC4500 SUPERHC
Rubix:102A6147
Manufacturer :933504500
EAN:5412571079838




Product details : GATES 933504500 SUPER HC V-BELT SPC4500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4500 mm |
| Interior length | 4417 mm |
| Outer length | 4530 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 98.92 excl. VAT
/ Each
£ 118.70 incl. VAT
- In stock: Next day delivery
