References
Gates:SPCP7100 PREDATOR
Rubix:104A6202
Manufacturer :919107100
EAN:5414465580079

Documents
Product details : GATES 919107100 PREDATOR V-BELT SPCP7100
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7100 mm |
| Interior length | 7100 mm |
| Outer length | 7130 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 250.98 excl. VAT
/ Each
£ 301.18 incl. VAT
- Usually arrives within 14 working days
