References
Superseded Ref:880845
Mecaline:SPB3170E - 889475
Rubix:243A4377
Manufacturer :889475
EAN:3660338420283

Documents
Product details : MECALINE SPB3170 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3170 mm |
| Interior length | 3110 mm |
| Outer length | 3192 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.90 excl. VAT
/ Each
£ 27.48 incl. VAT
- In stock: Next day delivery
