3M EXTRA HEAVY DUTY DUCT TAPE 389 SILVER 25 MM X 50 M 0.26 MM
Premium Duct Tape
See technical informationReferences
3M:7000111468
Rubix:395A4793
Manufacturer :7000111468
EAN:04046719633159
Product details : 3M EXTRA HEAVY DUTY DUCT TAPE 389 SILVER 25 MM X 50 M 0.26 MM
The 3M™ fabric adhesive tape 389 is characterized by good tear resistance and flexibility for use on uneven surfaces. The polyethylene-coated fabric tape is easy to handle and can also be used in conjunction with moisture. Easy masking in curves is possible with the close-meshed adhesive tape. It generally has a very high permanent holding power and good conformability. Possible areas of application include color coding of components, general repair purposes or bundling pipes, fabrics and much more.
Universally applicable adhesive tape with very good adhesion to a wide variety of materials. Good tear resistance and flexibility for use on uneven surfaces.
Strengths
Close-meshed fabric adhesive tape;Good conformability;Can be used in conjunction with moisture;Easy handling;Easy masking in curves;Polyethylene-coated;Very high permanent adhesion;Extremely versatile;Good permanent adhesion;Very good adhesion to a wide range of surfaces
Applications
General repair purposes || Bundling of pipes, fabrics and much more. || Suitable for use on a wide variety of substrates || Suitable for color-coding components || Repairing || For sealing containers and repairing tarpaulins
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 13.41 excl. VAT
/ Each
£ 16.09 incl. VAT
- Delivery usually within ( 13 ) days





