3M 7100158377 DT11 HEAVY DUTY DUCT TAPE BLACK 48 MM X 54.8 M
3M™ Heavy Duty Duct Tape DT11
See technical informationSee documentsReferences
3M:DT1155B
Rubix:248A1713
Manufacturer :7100158377
EAN:00689330172283






Documents
Product details : 3M 7100158377 DT11 HEAVY DUTY DUCT TAPE BLACK 48 MM X 54.8 M
Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Due to its design, the 3M™ Heavy Duty Duct Tape DT11 is considered a go-to choice for demanding jobs. The 3M™ Heavy Duty Duct Tape DT11 comes in two colours: black and silver. Low tack roll edges, so edges stay cleaner for less surface contamination and less waste.
Constructed of polyethylene film laminated to cloth with a synthetic/ natural rubber adhesive blend , this tough tape resists curling and tears off the roll cleanly for a variety of applications. The 3M™ Heavy Duty Duct Tape DT11 is designed to provide a reliable solution for everyday challenges and adheres to numerous substrates, including plastic.
Strengths
Versatile with good hold for everyday use in challenging applications;Sticks immediately and stays on irregular surfaces without lifting, even on most plastics;Water-resistant polyethylene backing resists wear and light abrasion;Moisture-resistant seal in many containment situations, such as attaching heavy poly draping and pipe sealing;Available in black and silver
Applications
Covering during painting - Covering during paint preparation - Holding - Securing - Maintenance and repair
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 54.8 m |
| Colour | black |
| Thickness | 0.28 mm |
| Material | polyethylene/cloth scrim |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- Delivery usually within ( 34 ) days