3M 2903S48 GENERAL PURPOSE DUCT TAPE SILVER 48MMX50M
3M™ General Purpose Conformable Duct Tape 2903
See technical informationSee documentsReferences
3M:290348S
Rubix:207A7366
Manufacturer :7100098687
EAN:08021684012983

Documents
Product details : 3M 2903S48 GENERAL PURPOSE DUCT TAPE SILVER 48MMX50M
Scotch® General Purpose Duct Tape 2903 is a polypropylene film, coated with a fabric backing with a synthetic rubber adhesive. The tape is used for sealing, fixing, strapping, reinforcing, sealing holes and defects.
Scotch® General Purpose Duct Tape 2903 is a versatile, canvas canvas made of polyethylene film on canvas fabric and a synthetic rubber finish. A good choice for general maintenance, bundling, wrapping, fastening, sealing and protection
Strengths
Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces.|| Good initial tack to a wide variety of surfaces;Can be torn in hand and in both directions|| Highly conformable;Good abrasion resistance|| High tensile strength, ideal for bundling;Good adaptability|| Tears easily by hand in both directions;Individually wrapped for easy identification and to keep the roll clean until ready for use|| Packed individually - easy to identify
Applications
General maintenance, repair and protection;Pipe wrapping and duct seaming;Bundling, sealing, temporary repair operations;Fixing, closing, packaging;Marking and labeling
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 50 m |
| Colour | grey |
| Material | synthetic rubber (adhesive);polyethylene (film) |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- In stock: Next day delivery