3M 389 EXTRA HEAVY DUTY DUCT TAPE 50MM X 50M
3M™ Extra Heavy Duty Duct Tape 389
See technical informationReferences
3M:22878
Rubix:395A3081
Manufacturer :7000111466
EAN:04046719647996

Product details : 3M 389 EXTRA HEAVY DUTY DUCT TAPE 50MM X 50M
A polyethylene treated rayon cloth backing with synthetic rubber adhesive.
A polyethylene treated rayon cloth backing with synthetic rubber adhesive.
Strengths
• Waterproof backing has good conformability and easy tear.
• Available in black or silver
• Good conformability
• Can be easily torn by hand and in both directions
• High tack adhesive and easy tear properties
Applications
Binding - Securing - Sealing
Technical specifications
Attributes
| Package weight | 725 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Colour | white |
Show UNSPSC/ECL@SS
£ 26.86 excl. VAT
/ Each
£ 32.23 incl. VAT
- Usually arrives within 14 working days