BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
Pressed steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard, electrically conductive
See technical informationReferences
Blickle:BS-SPO 150K
Rubix:156A3283
Manufacturer :48470
EAN:4047526048471


Technical specifications
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 150 mm |
| Wheel width | 50 mm |
Product details : BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VE series
- tyre: standard solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Technical specifications
Attributes
| Logistic Weight | 2851 g |
|---|---|
| Load capacity | 800 kg |
| Wheel diameter | 150 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | beige |
| Plate length | 140 mm |
| 200 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 87.80 excl. VAT
/ Each
£ 105.36 incl. VAT
- Usually arrives within 14 working days