SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
Braked castor
See technical informationReferences
Spartex:UK-V82Q125PNRB12
Rubix:230A4187
Product details : SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 44.76 excl. VAT
/ Each
£ 53.71 incl. VAT
- Usually arrives within 14 working days

