References
BIL Castors & Wheels:BZGCF100ERBJ
Rubix:377A4004
Product details : GATE CASTOR FIXED 75KG
Zinc Plated Fabricated Steel Fixed Gate Castor
Spring Loaded
Side Plate Fixing
100mm Black Elastic Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Spring Loaded
Side Plate Fixing
100mm Black Elastic Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Technical specifications
Attributes
| Load capacity | 75 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 52.26 excl. VAT
/ Each
£ 62.71 incl. VAT
- Usually arrives within 14 working days

