Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SWIVEL PLATE 100MM 200KG
RUBBER SWIVEL PLATE 100MM 200KG
RUBBER SWIVEL PLATE 100MM 200KG
References
bil castors & wheels:
BZEH100SRNBJFP
rubix:
377A4019
Technical specifications
Load capacity
200
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : RUBBER SWIVEL PLATE 100MM 200KG
Pressed Steel Swivel Castor
Top Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.07
excl. VAT
/
Each
£
24.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX 2VSH150NYJHDP06 TWINWHEEL SWIVEL CASTOR 150MM NYLON WHEELS BAL
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
NYLON FIXED PLATE 150MM 3000KG
SPARTEX 2V32V075TRPB10 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX V82Q125NYRB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER