Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
References
bil castors & wheels:
SSPH150NYB/HD
rubix:
377A3989
Technical specifications
Load capacity
800
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : STAINLESS NYLON SWIVEL PLATE 150MM 800KG
Grade 304 Pressed Stainless Steel Swivel Castor
Top Plate Fixing
150mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.82
excl. VAT
/
Each
£
130.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
RUBBER SWIVEL PLATE 80MM 150KG
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V50A100ARJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE 5587 PO 200/20K NYLON WHEEL
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V72V125NYJB12 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE BKRA-VPA80G CASTOR
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
NYLON FIXED PLATE 250MM 3000KG
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI