WIKA 9022597 10 BAR 100MM PRESSURE GAUGE
Pressure gauge 100 mm 0-10 bar G1/2 inch u. Gly. Rf.
See technical informationReferences
WIKA:9022597
Rubix:208A1194
Manufacturer :9022597

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | v |
Product details : WIKA 9022597 10 BAR 100MM PRESSURE GAUGE
Manometer OA liquid-damped, with base connection. Stainless steel. Filled with glycerine. Housing diameter 100 mm. Connection G 1/2 inch. Scale division 0-10 bar.
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | v |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 126.05 excl. VAT
/ Each
£ 151.26 incl. VAT
- Usually arrives within 14 working days