References
Aventics:8901701270
Rubix:273A9089
Manufacturer :8901701270
EAN:3661475967112


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port (series pg1-std) |
Product details : AVENTICS 8901701270
Pressure gauge, Series PG1-STD
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port (series pg1-std) |
| Material | housing: acrylonitrile butadiene styrene (abs); viewing window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Usually arrives within 14 working days