WIKA PRESSURE GAUGE 9020837
Pressure gauge 100 mm 0-2.5 bar G1/2 inch and glycerine Rf.
See technical informationReferences
WIKA:9020837
Rubix:161A8969
Manufacturer :9020837

Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA PRESSURE GAUGE 9020837
Pressure gauge with Bourdon tube Type 111.11, welding-technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure relief opening in the back. +Integrated blow-out element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 181.02 excl. VAT
/ Each
£ 217.22 incl. VAT
- Usually arrives within 14 working days