References
Aventics:1827231030
Rubix:273A9068
Manufacturer :1827231030


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (pg1-snl, panel mount) |
Product details : AVENTICS 1827231030
Pressure gauge, series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (pg1-snl, panel mount) |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Usually arrives within 14 working days