MECALINE 853506 PRESSURE GAUGE BOX ABS 63MM DIA 1/4IN 0/6BAR
PRESSURE GAUGE ABS CASE - BOTTOM BRASS CONNECTION
See technical informationSee documentsReferences
Mecaline:853506
Rubix:216A3467
EAN:3660338095986


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : MECALINE 853506 PRESSURE GAUGE BOX ABS 63MM DIA 1/4IN 0/6BAR
ABS Case with Acrylic glass sight glass. Botton brass connection 1/4". For non-corrosive fluid between -20° and +60°C. Bourdon tube. Class 2.5 in Ø 40 and Ø 50 - Class 1.6 in Ø 63. Complies with EN 837-1.
Pressure gauge ABS housing bottom connection 1/4 0..6Bar 63mm
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | abs |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 13.43 excl. VAT
/ Each
£ 16.12 incl. VAT
- In stock: Next day delivery