References
Aventics:1827231075
Rubix:273A9075
Manufacturer :1827231075
EAN:3661475926478


Technical specifications
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231075
Pressure gauge, Series PG1-SNL-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); viewing window: polystyrene; thread/connection: brass; seal: polytetrafluoroethylene (ptfe) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Usually arrives within 14 working days