References
SMC:GP46-10-02L5-SC-2-Q
Rubix:2602990
Manufacturer :GP46-10-02L5-SC-2-Q

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge guide |
Documents
Product details : SMC GP46-10-02L5-SC-2-Q GAUGE
GP46 pressure gauge has been combined with a built in pressure switch. It is available with or without an indicator light to confirm switch operation. Options include a clear cover?ring assembly and 3m lead wire length.
Strengths
•Pressure gauge with built-in switch
Equipped with a light for verifying operation
Equipped with a limit indicator
Optional cover ring assembly and 3m lead wire length
Pressure range 0 to 1.0 MPa
Equipped with a light for verifying operation
Equipped with a limit indicator
Optional cover ring assembly and 3m lead wire length
Pressure range 0 to 1.0 MPa
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge guide |
| Material | rolled steel (case);poly-carbonate (clear cover);brass (stud) |
| Min. service pressure | 0 bar |
| Precision | ±0,03 mpa (±0,3 bar) |
Show UNSPSC/ECL@SS
£ 161.99 excl. VAT
/ Each
£ 194.39 incl. VAT
- Delivery usually within ( 4 ) days