References
SMC:GP46-10-02-Q
Rubix:393A8375
Manufacturer :GP46-10-02-Q
EAN:3618036101874

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC GP46-10-02-Q PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
GP46, Pressure Gauge w/Switch (O.D. 42.5)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x46x45 mm |
|---|---|
| Logistic Weight | 140 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Precision | ± 0,03 mpa |
Show UNSPSC/ECL@SS
£ 86.63 excl. VAT
/ Each
£ 103.96 incl. VAT
- Usually arrives within 14 working days