MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/6BAR
PRESSURE GAUGE STAINLESS STEEL CASE - BOTTOM BRASS CONNECTION - GLYCERINE
See technical informationSee documentsReferences
Mecaline:853509
Rubix:216A3471
EAN:3660338096006

Documents
Product details : MECALINE 853509 PRESSURE GAUGE ST/ST GLYCERINE 63MM DIA 1/4IN 0/6BAR
Stainless steel case with safety vent at 12 o'clock and brass Bourdon tube. Botton brass connection 1/4’’. Plexiglas indicator, 63 mm diameter.C lass 1.6. Bourdon tube. For non-corrosive fluid between -20°C and +60°C. Complies with EN 837-1. IP 65 filled with glycerine used to slow down the movement of the needle in dynamic application.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | stainless steel |
| Length | 29 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Max. temperature | 100 °C |
| Service pressure | 6 bar |
| Type of fluid | non-aggressive gases and liquids (non-viscous, non-crystallising) |
| Metric exterior tube diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- In stock: Next day delivery
