MECALINE 883944 PUSH IN BLANKING PLUG-6MM
PLUG FOR THE PUSH IN FITTING PLASTIC
See technical informationSee documentsReferences
Mecaline:883944
Rubix:216A1055
EAN:3660338373398

Documents
Product details : MECALINE 883944 PUSH IN BLANKING PLUG-6MM
Material: Plastic
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | plastic |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
- In stock: Next day delivery
