SMC KQ2H02-04A MALE FITTING I 2 TUBE I 4 TUBE


One-Touch Fitting Series KQ2

References
smc:KQ2H02-04A
rubix:115A3607
brand logo
brand logo
Technical specifications
Connection 15,8 mm
See all Specifications

Product details : SMC KQ2H02-04A MALE FITTING I 2 TUBE I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter straight.
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D. (A): ø 2
Applicable Tube O.D. (B): ø 4
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight4 g
Connection 15,8 mm
Length26.2 mm
Colourwhite
Connection 28,2 mm
Materialc3604, pbt, pp, 303 stainless steel
Min. temperature-5 °C
Max. temperature60 °C
Type of fluidair;water
Metric exterior tube diameter5.8 mm
Metric exterior tube diameter 28.2 mm
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
  • Delivery usually within ( 4 ) days