References
Aventics:1827231079
Rubix:273A9079
Manufacturer :1827231079


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231079 PRESSURE GAUGE
Pressure gauge, PG1-SNL-ADJ series
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Delivery usually within ( 5 ) days