References
SMC:GP46-10-01-C-Q
Rubix:2602988
Manufacturer :GP46-10-01-C-Q

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Product details : SMC GP46-10-01-C-Q GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•Pressure gauge with built-in switch
•Equipped with a light for verifying operation
•Equipped with a limit indicator
•Optional cover ring assembly and 3m lead wire length
•Pressure range 0 to 1.0 MPa
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Indicator Light: None
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Option: Q (CE Marked)
•Equipped with a light for verifying operation
•Equipped with a limit indicator
•Optional cover ring assembly and 3m lead wire length
•Pressure range 0 to 1.0 MPa
Display Pressure: 10 (1.0MPa)
Connection Thread: 01 (R 1/8)
Indicator Light: None
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Option: Q (CE Marked)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x57x57 mm |
|---|---|
| Logistic Weight | 164 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | rolled steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 93.10 excl. VAT
/ Each
£ 111.72 incl. VAT
- Delivery usually within ( 4 ) days