References
Aventics:1827231024
Rubix:273A9062
Manufacturer :1827231024


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | pressure gauge |
Documents
Product details : AVENTICS 1827231024 PRESSURE GAUGE
With the AVENTICS Series PG1 you can visualize and rely on a clear air pressure display for each of your pneumatic circuits. In addition to the parameters for controlling the air quality, supplying sufficient pressure is the basis for operating a reliable system within machine automation. Emerson offers mechanical pressure gauges that can be integrated into machines for diverse applications and air preparation systems. The specifications of the individual versions in the universal PG1 Series provide a selection of options, such as appearance, material, or the required type of mounting.
Strengths
•Clearly visible pressure indicators in different sizes and versions
Gauges available with or without adjustable work area display
Special gauges available like glycerine filled gauges or stainless-steel housing
Gauges available with or without adjustable work area display
Special gauges available like glycerine filled gauges or stainless-steel housing
Applications
Industrial
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | pressure gauge |
| Material | acrylonitrile butadiene styrene (housing);polystyrene (viewing window);brass (thread) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Delivery usually within ( 5 ) days