References
SMC:G33-3-01
Rubix:230A1774
Manufacturer :G33-3-01

Technical specifications
| Max. service pressure | 3 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G33-3-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)33, Pressure Gauge for General Purpose (O.D. 30)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 31 g |
| Max. service pressure | 3 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% e.t. (full span) |
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
- Delivery usually within ( 4 ) days