References
Aventics:R412010678
Rubix:273A9105
EAN:3661475994163


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, series pg1-sfb (back port) |
Product details : AVENTICS R412010678
Pressure gauge, Series PG1-SFB
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, series pg1-sfb (back port) |
| Material | stainless steel (housing, thread, pointer); polycarbonate viewing window (pc) — safety glass option available |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 115.71 excl. VAT
/ Each
£ 138.85 incl. VAT
- Usually arrives within 14 working days