SMC G36-15-01 PRESSURE GAUGE


AR Regulator

References
smc:00057272
rubix:128A9536
manufacturer :G36-15-01
brand logo
brand logo
Technical specifications
Connecting diameterR 1/8 ''
See all Specifications

Product details : SMC G36-15-01 PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge w/limit indicator
•Back side or vertical side thread
•Pressure range: 0 to 1.5MPa (0 to 225psi)
•Indication precision: ±3% F.S. (full span)

Pressure Gauge: G36 (ø37.5 Outside Diameter, Back Side Thread)
Display Pressure: 15 (1.5MPa)
Connection Thread: 01 (R 1/8)
Option: None

Strengths

•General purpose pressure gauge w/limit indicator
Back side or vertical side thread
Pressure range: 0 to 1.5MPa (0 to 225psi)
Indication precision: ?3% F.S. (full span)

Technical specifications


Attributes
Connecting diameterR 1/8 ''
MaterialDie-Cast Aluminium (Case, Stud);Polycarbonate (Cover);Brass (Bourdon Tube)
Outer diameter37.5 mm
TypePressure Gauge
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
  • Delivery usually within ( 4 ) days